Shop All Band Saw Blades
Lenox
Band Saw Blade, 13 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
Mfr # 1801447
Zoro # G7838260
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Product Information
- Brand Lenox
- MFR # 1801447
- Zoro # G7838260
- UPC # 781303075611
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 4-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 13 ft 4-1/2 in |
For Material Width | 1 in to 2 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 4-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Drive To SDS Plus Arbor Adapter (HA1020)
- CS UNITEC Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze (EX502-18A)
- PROTO Screwdriver Holder, Steel, Black (JUC-SCRH)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 3/4"x 9/16"x3/8" (719S)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (16973D2B134040)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (82048D2B123810)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (27858RPB113505)
- LENOX Band Saw Blade, 15 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel (1840351)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (80271D2B123810)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (87933CLB144420)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-09-08)
- Lenox Power Saw Blades