Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal
Mfr # 80271D2B123810
Zoro # G3336593
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 12 ft. 6 in
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
Product Information
- Brand Lenox
- MFR # 80271D2B123810
- Zoro # G3336593
- UPC # 082472802719
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 0 in to 1/4 in |
Blade Length | 12 ft 6 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 18mm 12 Point 37mm 1/2 Sq. Drive (4405M-18)
- BOSCH NailKiller Auger, 13/16In x 17In, Tube (NKLT13)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T30 Drive, 3-1/2" Long (16330)
- J.W. WINCO GN817-4-6-5/16X18-BK Indexing Plunger (817-4-6-5/16X18-BK)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792864)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Bimetal (52012D2B72375)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (15589D2B123660)
- LENOX Band Saw Blade, 14 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93080RPB144345)
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81937D2B72260)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47399CLB113430)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 2)
- Lenox Band Saw Blades