Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Bimetal
Mfr # 80348D2B123810
Zoro # G3259733
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 12 ft. 6 in
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.035"
Product Information
- Brand Lenox
- MFR # 80348D2B123810
- Zoro # G3259733
- UPC # 082472803488
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 6 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/2 in to 3/4 in |
Blade Length | 12 ft 6 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-32 MT3 Spring Collet Chuck Set (3900-0503)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48325)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5317M)
- GREY PNEUMATIC 1" Drive, 45mm Metric Socket, 6 Points (4045M)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (80330D2B92895)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80282D2B123910)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792752)
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793124)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (80001D2B72360)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (53149D2B154725)
- SUPERCUT 62-inch x 0.375-inch x 0.25 x 14 TPI Carbon Tool Steel Blade (525458)
- Lenox Band Saw Blades