Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
Mfr # 16056D2B123785
Zoro # G7832846
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Steel
Product Information
- Brand Lenox
- MFR # 16056D2B123785
- Zoro # G7832846
- UPC # 082472160567
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 5 in |
Width | 1/2" |
Blade Length | 12 ft 5 in |
For Material Width | 0 in to 1/4 in |
Blade Width | 1/2 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR.SHRINK Puts Out 212000 BTU At 22 Pounds Of Gas Pressure Propane Fuel Powered (DS-SHFAST998)
- APEX TOOL GROUP 1/4 Hex 3/8 Dr Extension (EX-370-8)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- WARNER 3" Square‐Notch Plastic Spreader (909)
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (86653D2B31145)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1792777)
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1786012)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- LENOX Band Saw Blade, 11 ft. 7 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1816272)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel (1792983)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- Lenox Band Saw Blades