Shop All Band Saw Blades
Lenox
Band Saw Blade, 12 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
Mfr # 82019D2B123735
Zoro # G7867581
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 12 ft. 3 in
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
Product Information
- Brand Lenox
- MFR # 82019D2B123735
- Zoro # G7867581
- UPC # 082472820195
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 3 in |
Width | 1/2" |
For Material Width | 1/2 in to 1 in |
Blade Width | 1/2 in |
Blade Length | 12 ft 3 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 3 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Steel Rule, 6" L, Flexible (301/1)
- PALADIN TOOLS Stripper Mini-Stripaxplus Awg 28-18 Pvc (PA1115P)
- TOTALTURF 2-Drawer Friction Tool Box, Brown, 20 in W (TO75131)
- DRILL AMERICA HSS Spiral Point Tap, #6-32, 2 Flutes (T/A57072)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (39506CLB113505)
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (96235D2B61980)
- LENOX Lenox Master-Grit® Carbide Bandsaw Blade 15' 6" x 1-1/4" Gulleted Coarse (50817MGB154725)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (82069D2B123910)
- LENOX Band Saw Blade, 15 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Carbide, Tri-Master Series (70631TRB154570)
- SUPERCUT 160-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (462425)
- Lenox Band Saw Blades