Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal
Mfr # 27497D2B113505
Zoro # G2616521
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Bimetal
Product Information
- Brand Lenox
- MFR # 27497D2B113505
- Zoro # G2616521
- UPC # 082472274974
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 3/8" |
Blade Width | 3/8 in |
For Material Width | 0 in to 1/4 in |
Blade Length | 11 ft 6 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 11 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180012)
- MORSE 1" Bi-Metal Hole Saw (MHSA16C)
- HUSQVARNA Diamond Saw Blade, 9"dia., Wet Cutting, PK2 (597807901)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal (80054D2B72360)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792862)
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80065D2B123810)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792844)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792615)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (1793125)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (390766)
- Lenox Band Saw Blades