Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel
Mfr # 1792752
Zoro # G7943741
original price:
$78.49
15% off
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Steel
Product Information
- Brand Lenox
- MFR # 1792752
- Zoro # G7943741
- UPC # 781303063168
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6 in |
Width | 1" |
For Material Width | 5 in to 10 in |
Blade Width | 1 in |
Blade Length | 11 ft 6 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Handyman Bi-Metal Hole Saw Kit, 7 pcs. (D9595)
- CAPRI TOOLS 10 mm M10 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive (CP30093)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 22 145)
- DRILL AMERICA 2-5/16"-12 HSS Plug Hand Tap (DWTST2-5/16-12P)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93328RPB72360)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87913CLB123810)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (80210D2B72415)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- LENOX Band Saw Blade, 17 ft. 5 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793009)
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1853443)
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWED035C1014MAT-7' 5)
- Lenox Power Saw Blades