Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel
Mfr # 1769682
Zoro # G7834499
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 10 ft.
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
Product Information
- Brand Lenox
- MFR # 1769682
- Zoro # G7834499
- UPC # 781303014757
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 10 ft |
For Material Width | 0 in to 1/4 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11692)
- AVEN Tweezers, Pattern 2A-Sa (18049USA)
- ATD TOOLS ATD Tools ATD-425 4 Pc. Adjustable Wrench Set (ATD-425)
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792867)
- LENOX Band Saw Blade, 19 ft. L, 2" W, 2/3 TPI, 0.050" Thick, Steel (1803622)
- LENOX Band Saw Blade, 11 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (36066D2B113605)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80285D2B134040)
- LENOX Band Saw Blade, 7 ft. 10-1/4" L (1823096)
- LENOX Band Saw Blade, 15 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Carbide, Tri-Master Series (70631TRB154570)
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852121)
- Lenox Power Saw Blades