Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 97862D2B103065
Zoro # G7880105
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Product Information
- Brand Lenox
- MFR # 97862D2B103065
- Zoro # G7880105
- UPC # 082472978629
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1/2" |
Blade Length | 10 ft |
Blade Width | 1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPTF (5TWX5)
- ANCOR Heavy-Duty Wire & Cable Cutter (703006)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111120)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Bimetal (80348D2B123810)
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (39298D2B51790)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (79581D2B92945)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94330QPB123810)
- LENOX Band Saw Blade, 9 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80060D2B92995)
- LENOX Band Saw Blade, 15 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (87007D2B154625)
- SUPERCUT 99.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (708219)
- Lenox Power Saw Blades