Shop All Diamond Grinding Wheels
Lenox
Angle Grinder/Saw Blade, 7"x.060"x7/8"
Mfr # 1972924
Zoro # G4420066
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 7 in
- Thickness 0.06 in
- Arbor Size 7/8 in
- Arbor Hole Size 7/8 in
Product Information
- Brand Lenox
- MFR # 1972924
- Zoro # G4420066
- UPC # 885363171747
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter | 7 in |
Blade Dia. | 7 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.06 in |
Abrasive Material | Diamond |
Max. RPM | 8,400 RPM |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Diamond Knockout | No |
Series | MetalMax |
Max. Blade Speed | 8,400 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax Series, Blade Dia. 7 in, Arbor Size 7/8 in, Max. Blade Speed 8,400 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 82420 DA-F Handy Roll , 2" x 50 yards, 240 Grit, 1-Pack (82420)
- 3M Flap Disc, Coarse, 40 Grit, 577F, Type 29 (7010363154)
- BIG HORN Preppin Weapon - Purple Color (19504)
- MIRKA Film Grip Disc, 6", SC, P1500, PK50 (FA62205094)
- LENOX Angle Grinder Blade, 4-1/2"x.050"x7/8" (1972921)
- LENOX 12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade (1972927)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- LENOX Angle Grinder Blade, 4"x.050"x5/8" (1972920)
- LENOX Die Grinder Blade, 3"x.050"x3/8", 20300rpm (1972918)
- LENOX Angle Grinder Blade, 5"x.050"x7/8" (1972922)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 220, 6A2C (69014191623)
- Lenox Diamond Grinding Wheels