Shop All Cut-Off Wheels
Lenox
Abrasive Cut-Off Wheel, Type 1
Mfr # 1972921/ DWE402
Zoro # G7613349
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Product Information
- Brand Lenox
- MFR # 1972921/ DWE402
- Zoro # G7613349
- UPC # 885363171716
- Country of Origin Multiple
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Spindle Thread Size | 5/8 in-11 |
Wheel Dia. | 4 1/2 in |
Tool Length | 11-13/16 in |
Cord Length | 6.3 ft |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137374)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 80 (66623334965)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6Diax7/16W, 220G (61500187754)
- LENOX Abrasive Cut-Off Wheel, 4-1/2" dia. (2044467)
- LENOX Abrasive Cut-Off Wheel, 6" dia. (2044470)
- LENOX CUTOFF WHEEL DMND 14X1"" (1972932)
- GATOR FINISHING WHEEL GRIND 6X3/4X1""C AL (6012)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.060"x1/2" (66252922672)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 1-1/2"x.035"x1/8" (66243427831)
- Lenox Cut-Off Wheels