Shop All Reciprocating Saw Blades
Lenox
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 22766OSB9114R
Zoro # G6639048
product price: $192.99
/pk 50, $3.86/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Application Metal
- Shank 1/2" Universal
- Length 9 in
- Number of Cutting Edges 1
Product Information
- Brand Lenox
- MFR # 22766OSB9114R
- Zoro # G6639048
- UPC # 082472227666
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 1/4 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Shank | 1/2" Universal |
Teeth per Inch | 14 |
Number of Cutting Edges | 1 |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 10mm 6 Point 250 x 200mm (104M-10)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit (DWD520K)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/8 (53472)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22752OSB956R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20566618R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20564614R)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR6110CT)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20371966R5)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018412114R)
- Lenox Reciprocating Saw Blades