Shop All Reciprocating Saw Blades
Lenox
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 210979110GR
Zoro # G4928025
product price: $22.69
/pk 5, $4.54/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Teeth per Inch 10
- Material Bi-metal
- Number of Cutting Edges 1
- Back Straight
Product Information
- Brand Lenox
- MFR # 210979110GR
- Zoro # G4928025
- UPC # 082472210972
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9" |
Blade Length | 9 in |
Cut Width | 0.042 in |
Details
Primary Saw Application | Metal |
Teeth per Inch | 10 |
Material | Bi-metal |
Number of Cutting Edges | 1 |
Back | Straight |
Includes | (5) Blades |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Item | Reciprocating Saw Blade |
Application | Metal Cutting |
Materials Cut | Ferrous Metals |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Blade Material | Bi-Metal |
Primary Material Application | Thick Metal |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 10, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- OTC Bearing Puller, 4-9/64 lb., 20-51/64 in. L (1170)
- TITAN Impact Driver, 1/4" Drive (16007)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, SAE, 6 pcs (49-66-7035)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21510118R)
- LENOX RECIP SWBLD 6""X6TPI 25P (20530B656R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201706110R)
- LENOX RECIP 9""6TPI XSHARP 5PK (121029W6R)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20564614R)
- LENOX 4 in L x 24 TPI Nail Embedded Wood Cutting Steel Reciprocating Saw Blade, 5 PK (20427424T)
- Lenox Power Saw Blades