Shop All Reciprocating Saw Blades
Lenox
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 2014225
Zoro # G1918277
product price: $74.69
/pk 5, $14.94/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Number of Cutting Edges 1
- Length 9 in
- Shank 1/2" Universal
- Teeth per Inch 8
Product Information
- Brand Lenox
- MFR # 2014225
- Zoro # G1918277
- UPC # 885363190342
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.05 in |
Details
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Teeth per Inch | 8 |
Application | Metal |
For Use With Saw Type | Reciprocating Saws |
Tip Material | Carbide Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Stainless Steel, Blade Length 9 in, Teeth per Inch 8, Cut Width 0.05 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Brick Cutting Chisel, 60mm (103-60)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 24" (13007)
- KO-KEN Socket 13mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-13)
- KO-KEN Bit Socket 3mm Hex 52mm 3/8 Sq. Drive (3012M.52-3)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20566618R)
- LENOX 8 in L x 10; 14 TPI Bi-Metal Recip Saw Blade, TPI 10/14, 25 UNT, PK4 (20535B850R)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20181B9118R)
- LENOX 6 in L x 6 TPI Bi-Metal Recip Saw Blade, TPI 6, 50 UNT, PK4 (22750OSB656R)
- LENOX Hd Metal Blade 9X1X 042X10, PK25, 25 PK (20177B9110R)
- MILWAUKEE TOOL 6 in 18 TPI SAWZALL Blades, 50 Pack (48-01-6184)
- Lenox Power Saw Blades