Shop All Reciprocating Saw Blades
Lenox
7-1/4" L x Metal Cutting Reciprocating Saw Blade
Mfr # 22751OSB618R
Zoro # G6638838
product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Height 1 3/16 in
- Number of Cutting Edges 1
- Application Metal
- Shank 1/2" Universal
Product Information
- Brand Lenox
- MFR # 22751OSB618R
- Zoro # G6638838
- UPC # 082472227512
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 3/16 in |
Length | 6 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Application | Metal |
Shank | 1/2" Universal |
Teeth per Inch | 18 |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 in Wire Stripper 22 to 30 AWG Solid, 24 to 32 AWG Stranded (45-125)
- RAMSET Powder Actuated Gun, General Duty (RA27)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 13"L, SDS Max (HC5015)
- CS UNITEC TCT Hole Saw, 11/16" X 1" (1-1-122)
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22757OSB624R)
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 (20181B9118R)
- LENOX Hd Metal Blade 9X1X 042X10, PK25, 25 PK (20177B9110R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (2014223)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018412114R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210989114GR)
- DEWALT 15 Piece Bi-Metal Reciprocating Saw Blade Set with tough case (DW4890)
- Lenox Power Saw Blades