Shop All Reciprocating Saw Blades
Lenox
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 22756OSB614R
Zoro # G6638871
product price: $85.39
/pk 50, $1.71/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Height 1 1/4 in
- Shank 1/2" Universal
- Teeth per Inch 14
Product Information
- Brand Lenox
- MFR # 22756OSB614R
- Zoro # G6638871
- UPC # 082472227567
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 1/4 in |
Length | 6 in |
Cut Width | 0.035 in |
Details
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Teeth per Inch | 14 |
Application | Nail-Embedded Wood, Metal |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #46 (46716)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- ZORO SELECT 500 in Adhesive Tape Measures, 1 in Blade (3KHL1)
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (10833800RDG)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (210946114GR)
- LENOX 8 TPI Reciprocating Saw Blade, 5 PK (LXAR12108CT)
- LENOX RECIP SWBLD 6""X6TPI 25P (20530B656R)
- LENOX RECIP BLD 6"" 6T GOLD 5PK (21060-656G)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (1855567)
- ARTU-USA 3Pc Recip Saw Blade Set 1800 (2980548)
- Lenox Reciprocating Saw Blades