Shop All Reciprocating Saw Blades
Lenox
6" L x Demolition Cutting Reciprocating Saw Blade
Mfr # 20514B6066R
Zoro # G7112379
product price: $67.79
/pk 25, $2.71/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Shank 1/2" Universal
- Height 1 in
- Application Nail-Embedded Wood
- Teeth per Inch 6
Product Information
- Brand Lenox
- MFR # 20514B6066R
- Zoro # G7112379
- UPC # 082472205145
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6 in |
Cut Width | 0.05 in |
Details
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Application | Nail-Embedded Wood |
Teeth per Inch | 6 |
Number of Cutting Edges | 1 |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Nail-Embedded Wood, Blade Length 6 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- MILWAUKEE TOOL SHOCKWAVE Power Bit, #6, 1/8 in Drive, Slotted Drive, 1/4 in Shank, Hex Shank, 2 in L, Steel (48-32-4916)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RD)
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- LENOX 12" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954463)
- LENOX Lenox 2014224 Reciprocating Saw Blade, 8 TPI, Carbide Cutting Edge (2014224)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20572656R)
- LENOX Recip Saw Blade, TPI 14, 50 UNT, PK4 (22766OSB9114R)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20495B156R)
- LENOX 4" L x 18 TPI Metal Cutting Tin Coated Bi-Metal Reciprocating Saw Blade, 5 PK (21068418GR)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21226B6114GR)
- Lenox Reciprocating Saw Blades