Shop All Reciprocating Saw Blades
Lenox
6", 9" L x Demolition Cutting Reciprocating Saw Blade Set
Mfr # 1839465
Zoro # G6639020
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Includes (1) 6066R 6 in 6TPI Demolition Wood Cutting Reciprocating Saw Blades, (1) 6114R 6 in 14TPI Demolition Metal Cutting Reciprocating Saw Blades, (1) 9114R 9 in 14TPI Demolition Metal Cutting Reciprocating Saw Blades, (1) 966R 9 in 6TPI Demolition Wood Cutting Recipr
- Length 6 in, 9 in
- Teeth per Inch 6, 10, 14
- For Use With Saw Type Reciprocating Saws
Product Information
- Brand Lenox
- MFR # 1839465
- Zoro # G6639020
- UPC # 885363012842
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in, 9 in |
Height | 1 in |
Cut Width | 0.035 in, 0.062 in |
Details
Application | Metal |
Includes | (1) 6066R 6 in 6TPI Demolition Wood Cutting Reciprocating Saw Blades, (1) 6114R 6 in 14TPI Demolition Metal Cutting Reciprocating Saw Blades, (1) 9114R 9 in 14TPI Demolition Metal Cutting Reciprocating Saw Blades, (1) 966R 9 in 6TPI Demolition Wood Cutting Recipr |
Teeth per Inch | 6, 10, 14 |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade Set, Primary Material Application Demolition, Materials Cut Ferrous Metals, Blade Length 6 in, 9 in, Teeth per Inch 6, 10, 14, Cut Width 0.035 in, 0.062 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/16" 135 Deg. Jobber Length Drill Bit (401J56)
- HOUGEN RotaLoc Plus Cutter Kit 9/16, 11/16, 13/16 in. (17803)
- URREA Amber Screwdriver Set of 19 Pieces Comb (9600E)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 1/4, HSS (21ML04)
- LENOX BLADE RECIP 9""18TLAZR2PK (24907T9118R)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (24907T9118R)
- LENOX 12" L x Demolition Cutting Reciprocating Saw Blade (20485B106R)
- LENOX 10 TPI Reciprocating Saw Blades, 2 PK (24905T9110R)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20575634R)
- DEWALT General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades (DW4806)
- Lenox Reciprocating Saw Blades