Shop All Reciprocating Saw Blades
Lenox
4" L x Nail Embedded Wood Cutting Reciprocating Saw Blade
Mfr # 20449456RP
Zoro # G6638917
original price:
$9.25
14% off
new price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Height 3/4 in
- Length 4 in
- For Use With Saw Type Reciprocating Saws
- Teeth per Inch 6
Product Information
- Brand Lenox
- MFR # 20449456RP
- Zoro # G6638917
- UPC # 082472204490
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 4 in |
Cut Width | 0.05 in |
Details
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 6 |
Number of Cutting Edges | 1 |
Application | Wood, Nail-Embedded Wood |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 4 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" Collet (763625-8)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, Oxide (1311601701)
- MILWAUKEE TOOL 10mm Flex Head Ratcheting Combination Wrench (45-96-9610)
- OCHSENKOPF Aluminium Hookaroon, 27.5" (OX 172 A-0700)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21066414GR)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20552418R)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20428432T)
- LENOX 6 in L x 24 TPI Bi-Metal Recip Saw Blade, TPI 24, 25 UNT, PK4 (20496B624R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22756OSB614R)
- LENOX 9" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954462)
- LENOX RECIP BLADE DMND GRIT 9"" (1766338)
- Lenox Reciprocating Saw Blades