Shop All Reciprocating Saw Blades
Lenox
18 TPI Reciprocating Saw Blades, 25 PK
Mfr # 20191B12118R
Zoro # G507630455
product price: $140.99
/pk 25, $5.64/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Metal
- For Use With Saw Type Reciprocating Saws
- Height 1 in
- Length 12 in
Product Information
- Brand Lenox
- MFR # 20191B12118R
- Zoro # G507630455
- UPC # 082472201918
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12 in |
Blade Width | 1 in |
Cut Width | 0.042 in |
Details
Material | Steel |
Application | Metal |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 18 |
Blade Thickness | 3/64 in |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blades, Primary Material Application Medium Metal, Materials Cut Metal, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 18, Blade Thickness 3/64 in, Cut Width 0.042 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 2 7/16" D, 6 1/4" dia (DAH4614)
- DRILL AMERICA 1-15/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-15/32)
- VIM PRODUCTS VIM Tools T40 Torx 8 in. Long from V458L Set (V8L-T40)
- SAS SAFETY Shoe Cover- LG TYVEK 1-PAIR per PKG (SA6809)
- LENOX 10 TPI Reciprocating Saw Blades, 25 PK (LXARB1250R)
- LENOX 10/14 TPI Reciprocating Saw Blades, 25 PK (20491B110R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201726114R)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018212110R)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20373106R5)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832162)
- DIABLO 4 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0414BF5)
- Lenox Reciprocating Saw Blades