Shop All Reciprocating Saw Blades
Lenox
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # 21511B118R
Zoro # G6639075
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Number of Cutting Edges 1
- Application Metal
- For Use With Saw Type Reciprocating Saws
- Height 3/4 in
Product Information
- Brand Lenox
- MFR # 21511B118R
- Zoro # G6639075
- UPC # 082472215113
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 3/4 in |
Cut Width | 0.035 in |
Details
Number of Cutting Edges | 1 |
Application | Metal |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Teeth per Inch | 18 |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 12 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-19)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1343)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52215)
- LENOX 12" L x Demolition Cutting Reciprocating Saw Blade (20485B106R)
- LENOX 12" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954463)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (20183B12110R)
- LENOX 12 in L x 10 TPI Bi-Metal Recip Saw Blade, TPI 10, 25 UNT, PK4 (20183B12110R)
- LENOX Recip Swbld 10/14Tpi 25P (20491B110R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201706110R)
- DIABLO 6" L x 8/10 TPI Metal Cutting Coated Bi-Metal Reciprocating Saw Blade, 25 PK (DS0608BFD25)
- Lenox Reciprocating Saw Blades