Shop All Reciprocating Saw Blades
Lenox
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # 2110212118GR
Zoro # G4937283
original price:
$34.30
5% off
new price: $32.49
/pk 5, $6.50/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Shank 1/2" Universal
- Teeth per Inch 18
- Length 12"
- For Use With Saw Type Reciprocating Saws
Product Information
- Brand Lenox
- MFR # 2110212118GR
- Zoro # G4937283
- UPC # 082472211023
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12" |
Height | 1 in |
Cut Width | 0.042 in |
Blade Length | 12 in |
Details
Primary Saw Application | Metal |
Shank | 1/2" Universal |
Item | Reciprocating Saw Blade |
Teeth per Inch | 18 |
For Use With Saw Type | Reciprocating Saws |
Back | Straight |
Material | Bi-metal |
Number of Cutting Edges | 1 |
Application | Metal Cutting |
Materials Cut | Ferrous Metals |
Blade Material | Bi-Metal |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Primary Material Application | Thin Metal |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 12 in, Teeth per Inch 18, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- LYNDEX-NIKKEN Collet Chuck Nut, ER32 (E32-NUT)
- VAUGHAN & BUSHNELL PRY BAR/NL PULLR 14-1/4 in. (BC14)
- HHIP 24" / 600mm Electronic Height Gage (4300-0124)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22750OSB656R)
- LENOX Wood Cutting Reciprocating Saw Blade Kit (1839467)
- LENOX RECIPT SAW BLADE 10TPI (20581S810R)
- LENOX Lenox 2014224 Reciprocating Saw Blade, 8 TPI, Carbide Cutting Edge (2014224)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- LENOX BLADE SAW HACK 12"" 24TPI (20155S224HE)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS0603CP10)
- Lenox Reciprocating Saw Blades