Shop All Reciprocating Saw Blades
Lenox
12" L x Demolition Cutting Reciprocating Saw Blade
Mfr # 20485B106R
Zoro # G6638810
product price: $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Application Nail-Embedded Wood
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Length 12 in
Product Information
- Brand Lenox
- MFR # 20485B106R
- Zoro # G6638810
- UPC # 082472204858
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 1 in |
Cut Width | 0.05 in |
Details
Shank | 1/2" Universal |
Application | Nail-Embedded Wood |
Teeth per Inch | 6 |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Nail-Embedded Wood, Blade Length 12 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle, 6" (KTI-19806)
- CAPRI TOOLS Dead Blow Hammer Set, 16, 32, 48 oz (CP10096-3C)
- EXXO 9 Inch Bench Vise (5383)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (20183B12110R)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20495B156R)
- LENOX 12" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954463)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20565S614R)
- LENOX BLADE SAW HACK 12"" 32TPI (20156S232HE)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (210936110GR)
- WESTWARD 6" L x General Purpose Cutting Reciprocating Saw Blade (24A560)
- Lenox Power Saw Blades