Shop All Current Transformers
Lennox
Transformer
Mfr # 10H20
Zoro # G207990316
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 IN
- Hz 60 hz
- Depth 2.44 IN
- Height 2.56 IN
- VA Rating 175 VA
Product Information
- Brand Lennox
- MFR # 10H20
- Zoro # G207990316
- Country of Origin Unknown
- Category Current Transformers
Dimensions
Width | 4 IN |
Depth | 2.44 IN |
Height | 2.56 IN |
Details
Hz | 60 hz |
VA Rating | 175 VA |
Item | Transformer |
Mounting Type | Foot Mount |
Primary Voltage | 460 VAC 60 HZ |
Max VA Rating | 175 VA |
Connection Type | Leads |
Type | Transformer |
Secondary Voltage | 230 VAC |
Protection Type | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Nickel-Chromium Wire, 20-Gauge, 4-Ounce (WNC020)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-022)
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- LENNOX Transformer, 208/240V, 24V, 40Va, Le38M45 (38M45)
- LENNOX Transformer, 120V - 24V 30Va, Quikconnect (78H55)
- LENNOX Transformer, 460V - Pri 230V - Sec 115Va (54G52)
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- LENNOX Transformer, 460V - 24V 70Va, Le42W94 (42W94)
- LENNOX Transformer, 120V - 24V, 30Va, Le38631 (38631)
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- Lennox Current Transformers