Shop All Cooling Equipment Relays
Lennox
Sequencer Relay, 24V
Mfr # 72F83
Zoro # G2080841
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lennox
- For Use With Mfr. Model Number 12L63
Product Information
- Brand Lennox
- MFR # 72F83
- Zoro # G2080841
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Sequencer Relay, 24V |
Fits Brand | Lennox |
For Use With Mfr. Model Number | 12L63 |
Description
Sequencer Relay, 24V, For Use With Mfr. Model Number 12L63, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRJET Airjet 6S1 Chimney Pipe - 6 in. x 1 ft. (6S1)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- IMPERIAL MFG 3 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0346)
- SUPCO Temp Recording Chart, Box 60, PK60 (CR87-21)
- LENNOX Blower Motor, 1.3 HP (35K59)
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- LENNOX Compressor, 208/230V, 1-Phase, 25000 Btu (97M54)
- LENNOX Sequencer (88K09)
- LENNOX Draft Inducer Assembly (98M88)
- LENNOX Motor, 3.4 HP, 230V, 1Phase, 1075 rpm, 3 SPDT (18J96)
- DAIKIN Inducer Fan Assembly, 115V (300049708)
- Lennox Cooling Equipment Relays