Shop All Control Parts
Lennox
Pressure Switch, -0.65" WC, SPST
Mfr # 10U93
Zoro # G5560871
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Lennox
Product Information
- Brand Lennox
- MFR # 10U93
- Zoro # G5560871
- Country of Origin United States
- Category Control Parts
Details
Item | Pressure Switch, -0.65" WC, SPST |
For Use With | Universal |
Fits Brand | Lennox |
Description
Pressure Switch, -0.65 In. WC, SPST, Fits Brand Lennox, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 16 in. x 6 in. White Stamped Return Air Grille (170 16X06)
- RHEEM 51-23017-42 Protech Blower (51-23017-4)
- COLUMBUS ELECTRIC Hazardous Location Line Volt Mechanical Tstat, Open/Close on Rise (HLT-2-G)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- LENNOX CONTROL BOARD KIT (19V36)
- LENNOX Pressure Switch, -0.90" WC, SPST (10U94)
- LENNOX Interlock Switch, Le51W15 (51W15)
- LENNOX Enthalpy Sensor (54G44)
- LENNOX Contactor, 24V Coil 1P 40Amp, Le10F74 (10F74)
- LENNOX Timed Off Control, LB-50709BB (47J27)
- ROBERTSHAW Water Level Switch, SPDT, Tube Open (8000-024)
- Lennox Control Parts