Shop All Food Service Appliance Parts
Lennox
Motor Fan, 1/3Hp 208/230V
Mfr # 14Y65
Zoro # G8465327
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230 VAC 1 Ph 60 Hz
- Type PSC
- Amps 1.65A
- Orientation Vertical
- Phase 1 Phase
Product Information
- Brand Lennox
- MFR # 14Y65
- Zoro # G8465327
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 3.4 in |
Frame Size | 48 |
Details
Item | Condenser Fan Motor |
Voltage | 208-230 VAC 1 Ph 60 Hz |
Type | PSC |
Amps | 1.65A |
Orientation | Vertical |
Phase | 1 Phase |
HP | 1/3 HP |
RPM | 1075 RPM |
Number of Speeds | 1 Speed |
Motor Mounting Type | Belly Band |
Rotation | CCWLE |
Bearing Type | Ball |
Hz | 60 hz |
Capacitor Value | 10 MFD 370 VAC |
Description
Motor Fan,1/3Hp 208/230V. This is a genuine OEM (Original Equipment Manufacturer) part. Lennox provides products that are widely used in the foodservice industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA ORGANIC POTTING MIX (AP2)
- BLODGETT Valve Assembly, Gas with Handle (7854)
- TAYLOR Analog Oven Thermometer with 100 to 600 (F) (3506)
- T&S BRASS NOZZLE TIP WASHER (001048-45)
- LENNOX Averaging Zone Sensor Kit, Wall-Mount, Non-Communi (23M20)
- LENNOX 27H8701 Control Limit (27H87)
- LENNOX Pleated Air Filter, Merv 11, 24 In. X 24 In. X 2 I (97L87)
- LENNOX Cast Iron Pillow Block Bearing, 1-3/16 Bore, 1-7/ (20A82)
- LENNOX Sensor, Temp Outdoor Ambient (14K92)
- LENNOX Sa Or Ra Smoke Detector C Box (22H56)
- STAR MANUFACTURING Knob 2-1/4 D (2R-Z1274)
- Lennox Food Service Appliance Parts