Shop All Induced Draft Blowers
Lennox
Indoor Zone Sensor, 10K, Le47W37
Mfr # 47W37
Zoro # G6453890
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Loop Resistance 10k ohm
Product Information
- Brand Lennox
- MFR # 47W37
- Zoro # G6453890
- UPC # 00694776866450
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Details
Item | Temperature and Humidity Sensor |
Loop Resistance | 10k ohm |
Description
Temperature and Humidity Sensor, Loop Resistance 10k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Power Cord OP24 CP26 (GX481950-1891)
- MASTER Temperature Limit Switch (75-040-0100)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6670, 2PK (16255.11H)
- LENNOX Indoor Evaporator Coil, Le12W72 (12W72)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-6S)
- FASCO Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H. (A241)
- TJERNLUND PRODUCTS Power Venter, 115, Galvanized and Stainless Steel, 14 3/4 in H. (SS1)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- TJERNLUND PRODUCTS Power Venter, 115, Galvanized and Stainless Steel, 13 1/4 in H. (SS2)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A171)
- Lennox Induced Draft Blowers