Shop All Furnace and Heater Parts
Lennox
Ignition Control Board
Mfr # 21W14
Zoro # G0115066
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 5.75 in
- Fits Brand Lennox
- Depth 2.13 in
- Type Direct Spark Ignition Control Board
Product Information
- Brand Lennox
- MFR # 21W14
- Zoro # G0115066
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Height | 4.5 in |
Width | 5.75 in |
Depth | 2.13 in |
Details
Item | Ignition Control Board |
Fits Brand | Lennox |
Type | Direct Spark Ignition Control Board |
Description
Ignition Control Board, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- FILTRETE 20 in. W X 20 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL02-2PK-24)
- PROAIRA Deluxe Radiant Heater, 1500W (HTR65)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA02DC-6)
- LENNOX Ignition Control Board (Y9894)
- LENNOX Blower Motor, 1/3 HP, 230/203V (13H37)
- LENNOX Flame Sensor (51M14)
- LENNOX CAPACITOR 20MFD 440V ROUND (53H13)
- LENNOX Combustion Blower Assembly (68K21)
- LENNOX Ignition Fan Control Board (80M27)
- HEAT WAGON Low Pressure Air Gauge (HA1180)
- Lennox Furnace and Heater Parts