Shop All Furnace and Heater Parts
Lennox
Ignition Control Board
Mfr # 17W82
Zoro # G8965887
original price:
$451.99
9% off
new price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.925 in
- Width 6.2 in
- Fits Brand Lennox
- Includes (1) Board (2) Wires
- Depth 1.6 in
Product Information
- Brand Lennox
- MFR # 17W82
- Zoro # G8965887
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 5.925 in |
Width | 6.2 in |
Depth | 1.6 in |
Details
Item | Ignition Control Board |
Fits Brand | Lennox |
Includes | (1) Board (2) Wires |
Type | Ignition Control Replacement Kit |
Description
Ignition Control Board, Fits Brand Lennox, Includes (1) Board (2) Wires
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- AMERICAN LOUVER Square Perforated Diffusers, White, 20 PK (STR-PERF-2212-20PK)
- ALL-FILTERS 15X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (15251.8 6PK)
- MASTERCOOL. Mastercool Valve Core Remover Or Installer With HVAC Access Port (91496)
- LENNOX Control Board (80K12)
- LENNOX Inducer Motor (74K77)
- LENNOX Ignition Control Board (21W14)
- LENNOX Ignition Control Kit (19W94)
- LENNOX Draft Inducer Assembly (12M55)
- LENNOX Nat Gas Burner Orifice, No. 42 (47K09)
- MCDONNELL & MILLER 101A-24V 24V Electric Water (101A-24V)
- Lennox Furnace and Heater Parts