Shop All Cooling Equipment Relays
Lennox
Heater, 480V, 70W, 9" Dia., 14"
Mfr # 93M11
Zoro # G2081392
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HS29-072-3
- Fits Brand Lennox
Product Information
- Brand Lennox
- MFR # 93M11
- Zoro # G2081392
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Heater, 480V, 70W, 9" Dia., 14" |
For Use With Mfr. Model Number | HS29-072-3 |
Fits Brand | Lennox |
Description
Heater, 480V, 70W, 9 In. Dia., 14 In., For Use With Mfr. Model Number HS29-072-3, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ventor Assembly, 115V (220780)
- LENNOX Circuit Board (71M28)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-18C)
- ERIE Zone Valve, 3 Way, 1/2" NPT, 4.0 CV (VT3223)
- LENNOX Blower Assembly (74W55)
- LENNOX Fan Motor, 1.5 HP, 208/230V, 1-Phase (72L08)
- LENNOX Motor, 1 HP, 115V, 1-Phase, 1075 rpm , 4 Speed, PSC, 115 VAC 1 Ph 60 Hz Volts (69M79)
- LENNOX Fan Motor, 1.1 HP, 208/230V, 1075 rpm (12F49)
- LENNOX Contactor, 24V, 25A, 3 Pole (95M57)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- LENNOX Contactor, 24V, 1 SPST, 25A (10F73)
- Lennox Cooling Equipment Relays