Shop All Gas Valves
Lennox
Gas Valve, Propane Gas, 24V, 9" WC, 1/2" Inlet Size
Mfr # 10K54
Zoro # G6451361
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Propane Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Pressure Setting Range 9" WC
Product Information
- Brand Lennox
- MFR # 10K54
- Zoro # G6451361
- UPC # 00662551106138
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Propane Gas |
Item | Gas Valve |
Pressure Setting Range | 9" WC |
Description
Gas Valve,24V,9 In.Wc,Lp,1/2 In.,Le10K54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Relighter, Auto Pilot (785-001)
- HONEYWELL Tp970B2077 Pneumatic Thermostat, (TP970B2077)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 8 (80055.042424)
- CARRIER Motor, 1/4 HP, 208-230V, 1-Phase (HC39GE208)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, 1/2" (28M95)
- ASCO 8215B080Csa 120/60 110/50 Vac (8215B080CS)
- Lennox Gas Valves