Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, Dual Stage, 1/2" Inlet Size
Mfr # 18M65
Zoro # G6451711
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type Dual Stage
Product Information
- Brand Lennox
- MFR # 18M65
- Zoro # G6451711
- UPC # 00662551333237
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Gas Type | Natural Gas |
Valve Type | Dual Stage |
Item | Gas Valve |
Description
Gas Valve,Ng,1/2 In. 2-Stage,Le18M65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 2260Tp 120V Industrial Gas (2260TP)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- STATE INDUSTRIES State Industries 9007884005 H20 Electronic Valve Natural Gas (9007884005)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- Lennox Gas Valves