Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, Dual Stage
Mfr # 78L42
Zoro # G6451529
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Valve Type Dual Stage
Product Information
- Brand Lennox
- MFR # 78L42
- Zoro # G6451529
- UPC # 00662551316506
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Valve Type | Dual Stage |
Item | Gas Valve |
Description
Gas Valve,Ng,24V,2Stg,Le78L42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Core Replaces, SF1515 (SF4450)
- YORK Electrical Aluminum, Ground Lug (S1-025-21798-000)
- GOODMAN Freeze Thermostat, Kit, Goodman Heat Pumps (FSK01A)
- QMARK Electric Heater, 2-15/16"D, 8-3/8"H, 3 ft L (QMKC2503W)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8200A2132)
- Lennox Gas Valves