Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.5" WC, Step Opening, 1/2" Inlet Size
Mfr # 94C89
Zoro # G6451267
original price:
$1,312.99
7% off
new price: $1,212.99
/ea
Free Shipping & Returns
$1,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type Step Opening
Product Information
- Brand Lennox
- MFR # 94C89
- Zoro # G6451267
- UPC # 00694777066842
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Valve Type | Step Opening |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,Le94C89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T827K1009 Premiere White 12Vdc (T827K1009)
- HONEYWELL Electric Actuator, On/Off, 24VAC (MS8120F1200)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (421-C)
- HONEYWELL 391937 Natural Gas To Lp (391937)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, 3/4" (85K35)
- TELEDYNE LAARS 2400-548 Gas Valve, (Honeywell) (2400-548)
- Lennox Gas Valves