Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening
Mfr # 73W17
Zoro # G6451282
original price:
$197.99
7% off
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 150,000
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
Product Information
- Brand Lennox
- MFR # 73W17
- Zoro # G6451282
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
BtuH Capacity | 150,000 |
Coil Volts | 24V |
Gas Type | Natural Gas |
Valve Type | Standard Opening |
Item | Gas Valve |
LP Conversion Kit | Yes |
Pressure Setting Range | 3.5" WC |
Max. Inlet Pressure | 1/2 psi |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,Le73W17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP410-20-LCA)
- AIR HANDLER 19-1/2x22-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKL4)
- BARNES & JONES Cage Unit (1972)
- KING ELECTRIC Px, Wall Can (PXIC)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, Le74W26 (74W26)
- BECKETT 51838U Solid State Igniter Only (51838U)
- ROBERTSHAW Gas Valve (720-474)
- Lennox Gas Valves