Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.5" WC, Dual Stage, 1/2" Inlet Size
Mfr # 83W12
Zoro # G6451422
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type Dual Stage
Product Information
- Brand Lennox
- MFR # 83W12
- Zoro # G6451422
- UPC # 00013263567043
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Valve Type | Dual Stage |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,Le83W12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- JOHNSON CONTROLS V11Hga-100 3-Way 24V Air (V11HGA-100)
- DAYTON Mtrzd Damper, For Fan Dia. 16", 100-240V (3C725)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-60-222-TH)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7 (1-1/4"))
- Lennox Gas Valves