Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.5" WC, Dual Stage, 1/2" Inlet Size
Mfr # 56M40
Zoro # G6451249
original price:
$494.98
18% off
new price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type Dual Stage
Product Information
- Brand Lennox
- MFR # 56M40
- Zoro # G6451249
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Valve Type | Dual Stage |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,Le56M40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Linkage Kit (M9000-560)
- TRANE Cpt00674 Capacitor, Dual 40/4 Mfd (CPT00674)
- AAF FLANDERS 14x30x1, Air Filter, MERV 3 (10255.011430)
- DAYTON Replacement Hood Light Glass Globe (53L995)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- LENNOX Gas Valve, 1/2" (28M95)
- ERIE Vt3517 1-1/4" Sweat 3-Way 7.5Cv (VT3517)
- Lennox Gas Valves