Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.5" WC
Mfr # 98W07
Zoro # G6451343
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Pressure Setting Range 3.5" WC
Product Information
- Brand Lennox
- MFR # 98W07
- Zoro # G6451343
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In.Wc,Le98W07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Aspen Pad, 32-3/4"x36-1/4", PK4 (310085-5)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- HONEYWELL C7250A1001 Electronic 20K Temp (C7250A1001)
- YORK Defrost Control Board Kit (S1-331-01975-102)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- ASCO 8215B070Csa 120/60 110/50 Vac (8215B070CS)
- Lennox Gas Valves