Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.5" WC, 1/2" Inlet Size
Mfr # 47K24
Zoro # G6451431
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Pressure Setting Range 3.5" WC
Product Information
- Brand Lennox
- MFR # 47K24
- Zoro # G6451431
- UPC # 00662551338737
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,Le47K24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA MILTEX Selkirk Corporation JURGK Superpro Roof Guys Kit Fits All Sizes. Bands Are Stainless; Legs Are Galvalume (77650)
- SUPERCOOL A/C Dye Syringes Kit, PK12 (27606)
- PUROLATOR Air Filter, 16x16x2 DMK80 - MERV 8 (6 Pack) (16x16x2x1 DM (6 Pack))
- AIR-VENT Air Vent 259023 12 in. Brown Internally Braced Aluminum Turbine (259023)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LOCHINVAR 1 in. GAS COCK (100300201)
- Lennox Gas Valves