Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.5" WC, 1/2" Inlet Size
Mfr # 13H33
Zoro # G6451188
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Pressure Setting Range 3.5" WC
Product Information
- Brand Lennox
- MFR # 13H33
- Zoro # G6451188
- UPC # 00662551115185
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,Le13H33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 25 in. W X 16 in. H X 4 in. D 13 MERV Pleated Air Filter (HW1625-13R)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02004)
- HYDROLEVEL Vxt-24 24V Water Feeder For (VXT-24)
- CARLIN 5020002S 50200 Primary (5020002S)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- RESIDEO Honeywell Dual Intermittent Pilot Slow Gas Valve, W/ 3/4"X3/4" Standard 35" Wc (VR8304M4507)
- Lennox Gas Valves