Shop All Gas Valves
Lennox
Gas Valve, LP, 24V, 3.5" WC, 1/2" Inlet Size
Mfr # 89M57
Zoro # G6451413
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type LP
- Inlet Size 1/2"
- Outlet Size 1/2"
- LP Conversion Kit Yes
Product Information
- Brand Lennox
- MFR # 89M57
- Zoro # G6451413
- UPC # 00662551322682
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | LP |
Item | Gas Valve |
LP Conversion Kit | Yes |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,Le89M57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-1.0% (TE-6000-1)
- ARMSTRONG R47429-002 Condenser Motor - 1/4 (R47429-002)
- CPS PRODUCTS Remov Univ Valve (TLVC2)
- MOVINCOOL Switch Assembly Control C60 (GX484560-2130)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, Natural Gas, 24V, 3.5" WC, Standard Opening (73W17)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, 1/2" (28M95)
- ROBERTSHAW Gas Valve, NG/LP, 750 mV, 1.7 to 3.5" WC, Low Capacity (710-511)
- Lennox Gas Valves