Shop All Furnace and Heater Parts
Lennox
Flame Sensor
Mfr # 98M87
Zoro # G9698017
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.114in
- Length 3.25"
- Fits Brand Lennox
- Includes Sensor
Product Information
- Brand Lennox
- MFR # 98M87
- Zoro # G9698017
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Diameter | 0.114in |
Length | 3.25" |
Details
Item | Flame Sensor |
Fits Brand | Lennox |
Includes | Sensor |
Description
Flame Sensor, Fits Brand Lennox, Includes Sensor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GFCI Power Cord (VE2RDZ1GPCG)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- GLOBAL EQUIPMENT 36" Replacement Media Pads for Evaporative Cooler 600581 (MI2603R-P1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- LENNOX Hard Start Kit, Le10J42 (10J42)
- LENNOX Silicon Carbide Hot Surface Ignitor (41K56)
- LENNOX Thermal Expansion Valve Kit, 3.5-5 tons (56J20)
- LENNOX Defrost Sensor, Le97M60 (97M60)
- LENNOX Ignition Fan Control Board (80M27)
- LENNOX Inducer Motor Assembly (14L67)
- BULLDOG WINCH Relay 60A 4-Pin (42071)
- Lennox Furnace and Heater Parts