Shop All Furnace and Heater Parts
Lennox
Flame Sensor
Mfr # 51M14
Zoro # G5560670
original price:
$21.49
1% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.114 in
- Height 2.8 in
- Width 3.45 in
- Fits Brand Lennox
- For Use With Universal
Product Information
- Brand Lennox
- MFR # 51M14
- Zoro # G5560670
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Diameter | 0.114 in |
Height | 2.8 in |
Width | 3.45 in |
Depth | 1.62 in |
Details
Item | Flame Sensor |
Fits Brand | Lennox |
For Use With | Universal |
Description
Flame Sensor, Fits Brand Lennox, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- KING ELECTRIC Roof Drain De-Icing 6 Ray Flat Roof Drain Jig (6RDDJ22)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- GOODMAN B1037487S Heat Element Asm. (B1037487S)
- LENNOX Motor, 208/240V, 1/3 HP, 1075 rpm (68J24)
- LENNOX Inducer Motor (24W95)
- LENNOX 24 DIA, 12 BORE, 4B FAN BLADE (45C51)
- LENNOX Induced Draft Blower Assembly (58W01)
- LENNOX Defrost Board W/Sensor, Le15D57 (15D57)
- LENNOX Fan Timer Kit (53K80)
- MCDONNELL & MILLER Ea-157-S Short Electrode For (EA-157-S)
- Lennox Furnace and Heater Parts