Shop All Fan Parts
Lennox
Fan Relay, 24V, DPDT
Mfr # 67K65
Zoro # G5560600
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Universal
- Fits Brand Lennox
- Features Amperage: 8 Amps; Length: 4"; Product Depth: 2.25"; Product Height: 1.36"; Product Width: 2.53"
Product Information
Details
Voltage | 24VAC |
For Use With | Universal |
Fits Brand | Lennox |
Features | Amperage: 8 Amps; Length: 4"; Product Depth: 2.25"; Product Height: 1.36"; Product Width: 2.53" |
Item | Fan Relay, 24V, DPDT |
Description
Fan Relay, 24V, DPDT, Fits Brand Lennox, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.33 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B304 (B304)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 In (C575-600D CCW)
- DAYTON Fuel Filter Assembly (2155000100)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFM3PK)
- LENNOX Filter, 20 x 25 x 5, MERV 11 (X6673)
- LENNOX Economizer Filter, 16 x 25 x 1 (48J01)
- CARRIER Fan Coil Control Board (HK61EA002)
- SCHNEIDER ELECTRIC Freezestat, 34-60 Deg F, 20 ft. Capilliary (TC-5241)
- CONBRACO INDUSTRIES Rubber Gasket, 5/8" EPDM (D-1600-00)
- CARRIER Four Fan Blade, 30" dia., 22 Deg., 5/8" CW (LA01EW032)
- ANTHONY Door Gasket, 22-7/8" x 73" (58-683)
- Lennox Fan Parts