Shop All Cooling Equipment Relays
Lennox
Fan Motor, 1.1 HP, 208/230V, 1075 rpm
Mfr # 12F49
Zoro # G2078190
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lennox
- For Use With Mfr. Model Number 2AC13B24P-1A
Product Information
- Brand Lennox
- MFR # 12F49
- Zoro # G2078190
- Country of Origin China
- Category Cooling Equipment Relays
Details
Item | Fan Motor, 0.1 HP, 208/230V, 1-Phase, 1075 rpm |
Fits Brand | Lennox |
For Use With Mfr. Model Number | 2AC13B24P-1A |
Description
Fan Motor, 0.1 HP, 208/230V, 1-Phase, 1075 rpm, For Use With Mfr. Model Number 2AC13B24P-1A, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 230V, 1-Phase, 49400 Btu (ZP49K5E-PFV-800)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7J354)
- COMPONENT HARDWARE Cast Iron Air Mixing Chamber, Air Mixing (G46-4361)
- XPOWER 1 HP, 1000 CFM, 9.8 Amps Inflatable Blower (BR-252A)
- LENNOX Blower Wheel, 11-1/2" x 10", 1/2" Bore (45M36)
- LENNOX Burner (60M56)
- LENNOX Pressure Switch, 1/2"/55/64", 2-Stage (63W39)
- LENNOX Filter, 16" x 25" x 5" (X6672)
- LENNOX Motor, 1.5 HP, 1725 rpm, 115/230V, 1-Phase (49K81)
- LENNOX Sequencer (88K09)
- LENNOX Inducer Assembly (56W68)
- Lennox Cooling Equipment Relays