Shop All Condenser Fan Blades and Hubs
Lennox
Fan Blade, 18 Diameter, 4Blade, 34 Pit
Mfr # 98M20
Zoro # G807963451
original price:
$187.90
11% off
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Facing Discharge
- Number of Blades 4
- Pitch (Deg.) 34 Deg.
Product Information
- Brand Lennox
- MFR # 98M20
- Zoro # G807963451
- Country of Origin Unknown
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Riveted Propeller Condenser Fan Blade |
Rotation | CCW Facing Discharge |
Number of Blades | 4 |
Pitch (Deg.) | 34 Deg. |
Spiders | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS Floor Vent Heat Register Air Filter, Removes Dust Pollen, Pet Hair, Dander 12pcs (RD-9019)
- U.S. MOTORS Motor, 1/6HP, 1075/4SPD, 115V, 60HZ, 48Y (5825)
- DURAVENT 6" BVENT 1/4" Univ Adapter Male (6BVAM)
- ARMSTRONG AIR Inducer Blower Kit, Pressure Switch (R06428D455)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- LENNOX Fan Blade, 16"Dia, 34Deg, 1/2" Cw, 5Bld Fan (17J62)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- HONEYWELL 7617Adw Crank Arm Assy (7617ADW)
- REVCOR Propeller, 16 In Dia, 20 Deg Pitch (T1604-20 R)
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- REVCOR Propeller, 20 In Dia, 17 Deg Pitch (T2004-17 L)
- Lennox Condenser Fan Blades and Hubs