Shop All Furnace and Heater Parts
Lennox
Control Board
Mfr # 80K12
Zoro # G0281596
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.71 in
- Width 5.28 in
- Includes Spark Ignition Control
- Fits Brand Lennox
- Depth 3 in
Product Information
- Brand Lennox
- MFR # 80K12
- Zoro # G0281596
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 3.71 in |
Width | 5.28 in |
Depth | 3 in |
Details
Item | Control Board |
Includes | Spark Ignition Control |
Fits Brand | Lennox |
Description
Control Board, Fits Brand Lennox, Includes Spark Ignition Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202020)
- MEARS Single Pole Control w/ thermometer, Single Pole w/ thermometer (M601WT)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ25)
- HONEYWELL Gas Valve, NG/LP, Intermittent Pilot and Direct Spark Ignition, 24 V, 3.5 in wc, Standard Opening (VR8304M3509)
- LENNOX Induced Draft Blower Assembly (58W01)
- LENNOX 24 DIA, 12 BORE, 4B FAN BLADE (45C51)
- LENNOX Defrost Sensor, Le97M60 (97M60)
- LENNOX Nat Gas Burner Orifice, No. 42 (47K09)
- LENNOX Induced Draft Blower Assembly (88J38)
- LENNOX Electrode And Sensor Assy, Le13H25 (13H25)
- SUBURBAN MANUFACTURING Suburban Dynatrail Furnace (2456A)
- Lennox Furnace and Heater Parts