Shop All Control Parts
Lennox
Contactor, 24V Coil 1P 40Amp, Le10F74
Mfr # 10F74
Zoro # G6444343
original price:
$44.55
10% off
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60 hz
- Width 3.26 in
- Height 2 in
- Depth 2.5 in
Product Information
- Brand Lennox
- MFR # 10F74
- Zoro # G6444343
- UPC # 00013962876590
- Country of Origin China
- Category Control Parts
Dimensions
Width | 3.26 in |
Height | 2 in |
Depth | 2.5 in |
Details
Item | Contactor,24V Coil 1P 40Amp,Le10F74 |
Hz | 50/60 hz |
Description
Contactor,24V Coil 1P 40Amp,Le10F74
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202525)
- DAYTON End Filter Cover (3221002900)
- HONEYWELL HOME UNION NUT, 1-1/4", SWEAT TAIL PIECE, GASKET (K06U1143)
- DAYTON Fan Motor, 120V (3900-2037-000)
- LENNOX Pressure Switch, -0.65" WC, SPST (10U93)
- LENNOX M3 MODBUS UNIT CONTROLLER (14V60)
- LENNOX Timed Off Control, LB-50709BB (47J27)
- LENNOX Pressure Switch, -0.90" WC, SPST (10U94)
- LENNOX Interlock Switch, Le51W15 (51W15)
- LENNOX CONTROL BOARD KIT (19V36)
- LENNOX Circuit Board (71M28)
- Lennox Control Parts