Shop All Cooling Equipment Relays
Lennox
Contactor, 24V, 25A, 3 Pole
Mfr # 95M57
Zoro # G2081471
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60 hz
- Depth 2.95 in
- Height 2.37 in
- Width 3.74 in
- For Use With Mfr. Model Number 100GRTC361B-2
Product Information
- Brand Lennox
- MFR # 95M57
- Zoro # G2081471
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Depth | 2.95 in |
Height | 2.37 in |
Width | 3.74 in |
Details
Item | Contactor, 24V, 25A, 3 Pole |
Hz | 50/60 hz |
For Use With Mfr. Model Number | 100GRTC361B-2 |
Fits Brand | Lennox |
Amps AC | 25A |
Description
Contactor, 24V, 25A, 3 Pole, For Use With Mfr. Model Number 100GRTC361B-2, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 100 to 470 (P170AA-400C)
- REVCOR Propeller, Dia 24 In, 20 Deg Pitch (G2403-20 R)
- ILC FILTER 24X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 2338 X 2338 X 175 MADE IN THE USA (WY-0QGL-6)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0390-0300-0001)
- LENNOX Inducer Assembly, 460V (69M32)
- LENNOX Gas Burner (79J74)
- LENNOX Motor, 460V, 1.2 HP, 1-Phase, 1075 rpm, PSC, 460 VAC 1 Ph 60 HZ Volts (27J07)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- LENNOX Fan Motor, 3.4 HP, 1075 rpm, 460V, PSC, 380-460 VAC 1 Ph 50/60 Hz Volts (49L66)
- LENNOX Motor, 1.3 HP, 208/230V, 825 rpm, 3 SPDT (34K77)
- COPELAND Compressor, 200/230V, 3-Phase, 57200 Btu (ZR57K3E-TF5-930)
- Lennox Cooling Equipment Relays